Beli gerinda diamond wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAGENWERK Diamond Grinding Wheel IRON Core (Batu Gerinda Asah Diamond)
    Mulai

    Rp609.900

  2. Jason Diamond Grinding Wheel Double
    Mulai

    Rp169.900

    Jason Diamond Grinding Wheel Double
    Deskripsi:
    Double sideBlade sharpener for HSS and TCT material
  3. E-Grind Diamond CBN Wheel
    Mulai

    Rp4.199.900

    E-Grind Diamond CBN Wheel
    Deskripsi:
    Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
  4. TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp1.099.900

  5. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  6. KINIK Diamond Wheel for Ceramic Cutting (Mata Gerinda Potong Keramik)
    Mulai

    Rp999.900

    KINIK Diamond Wheel for Ceramic Cutting (Mata Gerinda Potong Keramik)
    atribut:
    • Grade: P
    • Bond Type: Resinbond
    • Concentration: 75
    • Diamond Width: 6
    • Material Abrasive: Diamond
    • Diamond Thickness: 2
  7. BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)
    Deskripsi:
    Diamond Asah mangkok
    atribut:
    • Product ID: BLI0309
    • Size: 5inchx45x10x3mm
    • Grit: #240
  8. E-Grind Diamond Wheel
    Mulai

    Rp2.399.900

    E-Grind Diamond Wheel
    Deskripsi:
    Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
  9. BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    Mulai

    Rp87.900

    BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    atribut:
    • Type/Packing: 1 pc / Plastic Blister
  10. BLITZ Single-Sided Diamond Sharpening Stone (Batu Asah Berlian)
    45%
    Mulai

    Rp52.900

    BLITZ Single-Sided Diamond Sharpening Stone (Batu Asah Berlian)
    Deskripsi:
    Batu Diamond asah permata / Akik
    atribut:
    • Grit: #240
  11. Non Brand Grinding Surface Diamond Wheel
    Mulai

    Rp359.900

    Non Brand Grinding Surface Diamond Wheel
    atribut:
    • Size (inch): 3
    • Diameter (mm): 75
    • Thickness (mm): 5
    • Height (mm): 25
    • Hole Diameter (mm): 20
  12. BLITZ Diamond Grinding Akik
    Mulai

    Rp469.900

    BLITZ Diamond Grinding Akik
    Deskripsi:
    Diamond Punggung untuk akik
    atribut:
    • Size: 6inchx1x15x25,4 mm
  13. NORTON Grinding Wheel
    Mulai

    Rp6.999.900

    NORTON Grinding Wheel
    Deskripsi:
    Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Daftar Harga gerinda diamond wheel Terbaru November 2026
Fiesta Diamond WheelRp999.900
Katana Diamond WheelRp679.900
SAGENWERK Diamond Grinding Wheel IRON Core (Batu Gerinda Asah Diamond)Rp609.900
Jason Diamond Grinding Wheel DoubleRp169.900
TJAP MATA Diamond Grinding Wheel Plate (Batu Gerinda Asah Diamond)Rp379.900
MIDACI Diamond WheelRp999.900
E-Grind Diamond CBN WheelRp4.199.900
Allwin Diamond Wheel (Batu Gerinda Asah Diamond)Rp299.900
TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)Rp1.099.900
TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)Rp36.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)